Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief Shadow L
Mfr # MBB122-SDWL
Zoro # G609768308
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Gender Men's
- Length 5 in
- Fabric Weight 0.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB122-SDWL
- Zoro # G609768308
- UPC # 61492030098
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Shadow |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.25 lb. |
Description
Built with sweat-wicking FastDry technology and stretchable Rugged Flex fabric, Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2500/XS)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (5NGN7)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- PROFLEX BY ERGODYNE Kneeling Pad, Large, Black (385)
- ABLEWARE Ableware Perma-Ty Elastic Shoelaces; White - 30 in. (Ableware-738130030)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- REFLECTIX INSULATE REFLECT 24""X10' (BP24010)
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- Carhartt Workwear