Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief Shadow 3XL
Mfr # MBB122-SDW3XL
Zoro # G009768298
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Length 5 in
- Fabric Weight 0.25 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB122-SDW3XL
- Zoro # G009768298
- UPC # 61492030135
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Shadow |
Material | Polyester |
Fabric Weight | 0.25 lb. |
Gender | Men's |
Description
Built with sweat-wicking FastDry technology and stretchable Rugged Flex fabric, Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- C.H. HANSON Stencil Set, Numbers, Brass, 10011 (10011)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- CONDOR Heat Resist Gloves, White/Ylw/Rust, XL, PR (5T942)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- REFLECTIX INSULATE REFLECT 24""X10' (BP24010)
- RADIANS Eyewear Cases (EX5003)
- EN ROUTE TRAVELWARE En Route Travelware 61 Arm Wallet Black (61)
- STARLINKS Look To The East Cameo (EC12)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-CRZH-LBR Texas A&M Secretary Crazyhorse Leather Wallet (TAM-IWT4-CRZH-LBR)
- Carhartt Workwear