Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief Navy L
Mfr # MBB122-NVYL
Zoro # G209768074
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 0.25 lb.
- Gender Men's
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB122-NVYL
- Zoro # G209768074
- UPC # 61492030012
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Navy |
Material | Polyester |
Fabric Weight | 0.25 lb. |
Gender | Men's |
Description
Built with sweat-wicking FastDry technology and stretchable Rugged Flex fabric, Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- NMC Pedestrian Traffic Only Walk On Floor Sign (WFS28)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- CARHARTT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- MSA SAFETY Msa 454-10068911 Sweatband Terry Cloth Bagged With Instr (454-10068911)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- FRIO Insulin Cooling Pump Wallet- Purple- 4.75 in. x 3.25 in. (1130PumpPur)
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- GEMPLERS Enhanced Visibility Twin-Trim Retro-Reflective Hi-Vis Sewn-on Fabric Tape (MT42-A)
- Carhartt Workwear