Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief 2-Pack XXL
Mfr # UU0124-SUPDUX2XL
Zoro # G609768049
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Super Dux
- Material Cotton/Polyester
- Length 5 in.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # UU0124-SUPDUX2XL
- Zoro # G609768049
- UPC # 61492031163
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in. |
Details
Color | Super Dux |
Material | Cotton/Polyester |
Gender | Men's |
Description
Base Force 5 Inch Boxer Brief 2-Pack XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Emergency Exit, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 467V21 (467V21)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-EG_12x18 (T1-1434-EG_12x18)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- COOLAROO Coolaroo 457808 6 x 15 ft. 90 Percent UV Block Shade Fabric; Slate (457808)
- FRIO Insulin Cooling Duo-Pen Wallet- Burgundy- 7 in. x 3.5 in. (1130DuoBurg)
- RADIANS Radians Economy Starter Kit (RNHK1)
- RADIANS Eyewear Cases (EX5003)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- Carhartt Workwear