Shop All Accessories
Carhartt
Base Force 5 Inch Boxer Brief 2-Pack 3XL
Mfr # UU0124-SUPDUX3XL
Zoro # G309767984
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Super Dux
- Material Cotton/Polyester
- Length 5 in.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # UU0124-SUPDUX3XL
- Zoro # G309767984
- UPC # 61492031170
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in. |
Details
Color | Super Dux |
Material | Cotton/Polyester |
Gender | Men's |
Description
Base Force 5 Inch Boxer Brief 2-Pack 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal Wall Mount, 29 In. L (2140)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- TARTAN TrtnLbelProtectonTpe3765,120m, PK8 (3765)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- NEOGEN 116331 Ramik Mini-Bar Pouch 4 Lb. (NE386396)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- ZEP-PRO Zep-Pro UGA-IWT1-CRZH-LBR Georgia Bulldogs Concho Emblem Crazyhorse Leather Bi-Fold Passcase Wallet (UGA-IWT1-CRZH-LBR)
- UPM GLOBAL LLC UPM Global LLC 12536 Luxembourg Royal Highness Five Cent Euro Coin Silvertone Money Clip (12536)
- Carhartt Workwear and Protective Clothing