Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
ATV JCKT INSULTD DK NVY REG S (Discontinued)
Mfr # J140-DNY SML REG
Zoro # G9454435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy
- Material Cotton
- Size S
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-DNY SML REG
- Zoro # G9454435
- UPC # 035481387227
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 27 1/2 in |
Fits Chest Size | 34 in to 36 in |
Minimum Chest Size | 34 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 27 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.