Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, M, 9 1/2, Black, PR
Mfr # CMD3461 9.5M
Zoro # G6041300
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Shank Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMD3461 9.5M
- Zoro # G6041300
- UPC # 847816079512
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Footwear Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- CARHARTT Athletic Shoe, M, 13, Black, PR (CMD3461 13M)
- CARHARTT Athletic Shoe, W, 11, Black, PR (CMD3461 11W)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- CARHARTT Work Boots, Mens, 9, W, Insulated, Drk Brn, PR (CMF8389-9W)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Composite Work Boot, Black (SE4818)
- Carhartt Foot Protection