Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, M, 8, Black, PR
Mfr # CMD3461 8M
Zoro # G3253121
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Insulation Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMD3461 8M
- Zoro # G3253121
- UPC # 847816079482
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Footwear Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- ERGODYNE Glove Clip, Black, 9" (3400)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- CARHARTT Athletic Shoe, W, 11, Black, PR (CMD3461 11W)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- CARHARTT Athletic Shoe, M, 13, Black, PR (CMD3461 13M)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 95M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10-1/2M, PR (CML8360 10.5M)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- Carhartt Foot Protection