Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, M, 13, Black, PR
Mfr # CMD3461 13M
Zoro # G6041346
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Construction Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMD3461 13M
- Zoro # G6041346
- UPC # 847816079574
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Footwear Size | 13 |
Width | M |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Multiple Shape, 23 dB, 27 dB, 30 dB, Green (EEP-100)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40305)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- CARHARTT Athletic Shoe, M, 8, Black, PR (CMD3461 8M)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- CARHARTT Athletic Shoe, W, 11, Black, PR (CMD3461 11W)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- CARHARTT Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 12W)
- Carhartt Foot Protection