Shop All Composite Toe Boots and Shoes
Carhartt
Athletic Shoe, M, 11 1/2, Black, PR
Mfr # CMD3461 11.5M
Zoro # G6041431
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMD3461 11.5M
- Zoro # G6041431
- UPC # 847816079550
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Footwear Size | 11 1/2 |
Width | M |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number CMD3461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2400N95)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- NMC Lockout Cabinet White (LOC)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: M, 12 Pairs/PK (1242/M)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- CARHARTT Athletic Shoe, M, 8, Black, PR (CMD3461 8M)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- AVENGER SAFETY FOOTWEAR Size 14W Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14W)
- Carhartt Foot Protection