Shop All Steel Toe Boots
Carhartt
9 Size Men's 6 in Work Boot Steel Work Boot , Brown
Mfr # CMF6284 9W
Zoro # G3253760
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF6284 9W
- Zoro # G3253760
- UPC # 847816079864
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Height | 6 in |
Boot Height | 6 in |
Footwear Width | W |
Footwear Size | 9 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CMF6284
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- WELLS LAMONT Glove Lined Latex M (555M)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- CARHARTT 9-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9.5W)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11M)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- CARHARTT Size 11 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 11M)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Carhartt Steel Toe Boots