Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Shadow S
Mfr # MBB125-SDWS
Zoro # G809768221
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Cotton/Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-SDWS
- Zoro # G809768221
- UPC # 61492031538
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
8 Inch Cotton Boxer Brief 2-Pack Shadow S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-12559)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 HB/40-40 KD Green)
- MOLDEX Disposable Respirator w/ Valve, M/L, Gray, PK2 (2400V)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 6 (R9-112-06)
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- SIGVARIS Sigvaris Access 973PMLW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Long (973PMLW66)
- FRIO Insulin Cooling Pump Wallet- Purple- 4.75 in. x 3.25 in. (1130PumpPur)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, BLACK (201-002)
- Carhartt Workwear