Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Shadow L
Mfr # MBB125-SDWL
Zoro # G709768192
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Length 8 in
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-SDWL
- Zoro # G709768192
- UPC # 61492031569
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
8 Inch Cotton Boxer Brief 2-Pack Shadow L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, L, 30", Green (1038-L)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- PLASTICADE Barricade, Type III, Angle, 8 ft., EG, 2-Side (3908-EG-LR-DRILL-KIT)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 57-998 Tactical Brass Catcher (57-998)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- ERGODYNE Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, L/XL (29012)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- FRIO Insulin Cooling Small Wallet- Black- 5.5 in. x 6 in. (1130SmBk)
- Carhartt Accessories