Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Shadow 3XL
Mfr # MBB125-SDW3XL
Zoro # G209768128
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Material Cotton/Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-SDW3XL
- Zoro # G209768128
- UPC # 61492031590
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
8 Inch Cotton Boxer Brief 2-Pack Shadow 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 In (358-2562521)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- SEE ALL INDUSTRIES Mirror, Outdoor, Glass, 18" (NO18)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- RADIANS Eyewear Cases (CASE-HARD)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- FRIO Insulin Cooling Mini Wallet- Black- 4 in. x 3 in. (1130MiniBk)
- ERGODYNE Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, L/XL (29012)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- Carhartt Accessories