Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Navy XL
Mfr # MBB125-NVYXL
Zoro # G109768136
product price: $23.65
/pk 2, $11.83/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Length 8 in
- Fabric Weight 0.5 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-NVYXL
- Zoro # G109768136
- UPC # 61492031484
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 0.5 lb. |
Gender | Men's |
Description
8 Inch Cotton Boxer Brief 2-Pack Navy XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- STARLINKS Starlinks CK10 Hedera Helix Pendant - Faithfulness & Good Friendships (CK10)
- NEOGEN 116331 Ramik Mini-Bar Pouch 4 Lb. (NE386396)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- FRIO Insulin Cooling Small Wallet- Black- 5.5 in. x 6 in. (1130SmBk)
- 2W INTERNATIONAL Armband ID Badge Holder, Black (AMB-BK)
- Carhartt Workwear