Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Navy S
Mfr # MBB125-NVYS
Zoro # G809768047
product price: $21.49
/pk 2, $10.75/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 0.5 lb.
- Gender Men's
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-NVYS
- Zoro # G809768047
- UPC # 61492031453
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 0.5 lb. |
Gender | Men's |
Description
8 Inch Cotton Boxer Brief 2-Pack Navy S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (11-801-11 -XXL)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Extra Large (81-8006-204-08)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- MAXSA INNOVATIONS Reflective Safety Band with 4 LED Lights (20024)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- ZEP-PRO Zep-Pro UAL-IWNT1-MOS Alabama Crimson Tide Concho Emblem Mossy Oak Nylon And Leather Bi-Fold Passcase Wallet (UAL-IWNT1-MOS)
- Carhartt Accessories