Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Navy L
Mfr # MBB125-NVYL
Zoro # G309768202
product price: $21.69
/pk 2, $10.85/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-NVYL
- Zoro # G309768202
- UPC # 61492031477
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
8 Inch Cotton Boxer Brief 2-Pack Navy L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- CONDOR Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32 (486A32)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- SIGVARIS Sigvaris Access 973PMSW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Short (973PMSW66)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- WALTER SURFACE TECHNOLOGIES CHIN GUARD CLEAR ONLY (FS-CH)
- NEOGEN 116331 Ramik Mini-Bar Pouch 4 Lb. (NE386396)
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- Carhartt Workwear and Protective Clothing