Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Navy 4XL
Mfr # MBB125-NVY4XL
Zoro # G209768098
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 0.5 lb.
- Length 8 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-NVY4XL
- Zoro # G209768098
- UPC # 61492031521
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 0.5 lb. |
Gender | Men's |
Description
8 Inch Cotton Boxer Brief 2-Pack Navy 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- MSA SAFETY Sun Shade, For Use With MSA Brand Caps and Hat Orange (10098031)
- NEVS Printed Chart Labels -Room #, Doctor 1-3/8" x 5-3/8" White w/Black (NRBP-WHITE)
- 3M Comfort Pad, PK5 (S-953)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- RAIKA Passport Cover - Green (RM 115 GREEN)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ TOP FLAP/ BK/BR (BCO5545RFID)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ CTR FLAP/ BK/BR (BCO5538RFID)
- Carhartt Workwear and Protective Clothing