Shop All Accessories
Carhartt
8 Inch Cotton Boxer Brief 2-Pack Black S
Mfr # MBB125-BLKS
Zoro # G009768366
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Fabric Weight 0.5 lb.
- Gender Men's
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB125-BLKS
- Zoro # G009768366
- UPC # 61492031200
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 0.5 lb. |
Gender | Men's |
Description
8 Inch Cotton Boxer Brief 2-Pack Black S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drag Mat 6x8 (YTF-68TBDM)
- 3M Protective Coverall, White/Blue, Zipper (4535-L)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453BUWT (RAW453BUWT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- LACROSSE H-Back Suspenders, Universal (908250)
- UPM GLOBAL LLC UPM Global LLC 12536 Luxembourg Royal Highness Five Cent Euro Coin Silvertone Money Clip (12536)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, XL (6300TC)
- SNICKERS WORKWEAR D30 Lite Kneepad Insert for work pants (U9112 1400 000)
- BOLLE SAFETY Visor, Blue, Polycarbonate, For Goggles (40298)
- Carhartt Workwear and Protective Clothing