Shop All Accessories
Carhartt
5 Inch Cotton Boxer Brief 2-Pack Shadow XL
Mfr # MBB124-SDWXL
Zoro # G009767963
product price: $24.99
/pk 2, $12.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Cotton/Polyester
- Length 5 in
- Fabric Weight 0.5 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB124-SDWXL
- Zoro # G009767963
- UPC # 61492030906
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Fabric Weight | 0.5 lb. |
Gender | Men's |
Description
Choose from a Poly/Cotton blend or FastDry material. andlt;strongandgt;Basic Poly/Cotton Boxer Briefsandlt;/strongandgt; combine the mobility of Rugged Flex with the comfort of a cotton/poly blend. andlt;strongandgt;FastDry technologyandlt;/strongandgt; is sweat-wicking and stretchable Rugged Flex fabric, 5 Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long. 2 pair per pack. 5 or 8 options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Parking Cone, 36", Orange (TPC4)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C0-R11-10)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- HEXARMOR Cleaning Wipes (14-10008)
- EN ROUTE TRAVELWARE En Route Travelware 061 3.5 x 4 in. Hidden Arm Band - Black (61)
- RAIKA Passport Cover - Green (RM 115 GREEN)
- STARLINKS Pipistrella Pendant To Escape from Danger (CK05)
- Carhartt Workwear