Shop All Accessories
Carhartt
5 Inch Cotton Boxer Brief 2-Pack Shadow 4XL
Mfr # MBB124-SDW4XL
Zoro # G509767999
product price: $28.15
/pk 2, $14.08/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Cotton/Polyester
- Length 5 in
- Gender Men's
- Fabric Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB124-SDW4XL
- Zoro # G509767999
- UPC # 61492030937
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Shadow |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
Choose from a Poly/Cotton blend or FastDry material. andlt;strongandgt;Basic Poly/Cotton Boxer Briefsandlt;/strongandgt; combine the mobility of Rugged Flex with the comfort of a cotton/poly blend. andlt;strongandgt;FastDry technologyandlt;/strongandgt; is sweat-wicking and stretchable Rugged Flex fabric, 5 Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long. 2 pair per pack. 5 or 8 options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Templates, Military Symbols Template (T-825)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Medium (HW100FG (M))
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- STARLINKS Starlinks KT12 Solar Cross Pendant - Strong Health And Mental Vigour (KT12)
- ARSENAL BY ERGODYNE Replacement Shoulder Strap, Black (5820)
- FRIO Insulin Cooling Duo-Pen Wallet- Burgundy- 7 in. x 3.5 in. (1130DuoBurg)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- HEXARMOR Goggle Cover (14-10016)
- Carhartt Workwear