Shop All Accessories
Carhartt
5 Inch Cotton Boxer Brief 2-Pack Navy XL
Mfr # MBB124-NVYXL
Zoro # G909768268
product price: $24.99
/pk 2, $12.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Length 5 in
- Fabric Weight 0.5 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB124-NVYXL
- Zoro # G909768268
- UPC # 61492030814
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 0.5 lb. |
Gender | Men's |
Description
Choose from a Poly/Cotton blend or FastDry material. andlt;strongandgt;Basic Poly/Cotton Boxer Briefsandlt;/strongandgt; combine the mobility of Rugged Flex with the comfort of a cotton/poly blend. andlt;strongandgt;FastDry technologyandlt;/strongandgt; is sweat-wicking and stretchable Rugged Flex fabric, 5 Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long. 2 pair per pack. 5 or 8 options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hood Assembly, Standard, White (H-412)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 5"x120x700 Clear, PK12 (SBF06)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A010CA01)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- GOLD RUSH Gold Rush CRL800WC62SET-RD - MUL Women Studded Turquoise Cross Purse Wallet Set with Scarf Tied On - Red & Multi Color (CRL800WC62SET-RD/MUL)
- MISSION Cooling Performance Hat Black One Size Fits Most (109527)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 6 (R9-112-06)
- Carhartt Workwear