Shop All Accessories
Carhartt
5 Inch Cotton Boxer Brief 2-Pack Black 3XL
Mfr # MBB124-BLK3XL
Zoro # G809768245
product price: $24.99
/pk 2, $12.50/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Length 5 in
- Fabric Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB124-BLK3XL
- Zoro # G809768245
- UPC # 61492030586
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 5 in |
Details
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Fabric Weight | 0.5 lb. |
Description
Choose from a Poly/Cotton blend or FastDry material. andlt;strongandgt;Basic Poly/Cotton Boxer Briefsandlt;/strongandgt; combine the mobility of Rugged Flex with the comfort of a cotton/poly blend. andlt;strongandgt;FastDry technologyandlt;/strongandgt; is sweat-wicking and stretchable Rugged Flex fabric, 5 Tech Boxer Briefs work hard to keep you dry, comfortable, and odor-free, all workday long. 2 pair per pack. 5 or 8 options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (3BA55)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BY)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- RADIANS Radians Neck Cord (NC-RED)
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- WEIRD GIRAFFE GAMES MKF Collection MKF-LKC-BM3370WH Danielle Milan M Signature Wallet Wristlet; White (MKF-LKC-BM3370WH)
- COVERT THREADS Covert Threads CT-3855-SD 13 - 15 ICE – Extreme Cold Territory Military Boot Sock in Sand (TGCT-3855-SD)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-CRZH-LBR Texas A&M Secretary Crazyhorse Leather Wallet (TAM-IWT4-CRZH-LBR)
- Carhartt Workwear