Shop All Steel Toe Boots
Carhartt
11 Size Men's 6 in Work Boot Steel Work Boot , Brown
Mfr # CMF6284 11M
Zoro # G3253751
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF6284 11M
- Zoro # G3253751
- UPC # 847816079796
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Boot Height | 6 in |
Footwear Width | M |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CMF6284
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- OCCUNOMIX Cooling Skull Cap, Navy, Polyester (TD200-018)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (SZNGNPRXL1M)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11W)
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- CARHARTT 13 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 13W)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105W)
- CARHARTT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown (CMP1200 10W)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 13 (WPL3213)
- Carhartt Foot Protection