Shop All Steel Toe Boots
Carhartt
10-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown
Mfr # CMF6284 10.5W
Zoro # G3253946
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF6284 10.5W
- Zoro # G3253946
- UPC # 847816079895
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | W |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CMF6284
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- ZORO SELECT Replacement Liner, Size 12, White, PR (L8562A40-002)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11W)
- CARHARTT 11-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11.5W)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT 9-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9.5W)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- Carhartt Steel Toe Boots