Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
0V395-M Washed Duck Insulated Rib Collar Vest Dark Brown XLT (Discontinued)
Mfr # 104395-DKBXLTLL
Zoro # G609768124
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gender Men's
- Color Dark Brown
- Fabric Weight 2.05 lb.
- Lining Material Quilted Nylon
- Hood Style Unhooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104395-DKBXLTLL
- Zoro # G609768124
- UPC # 192776509419
- Country of Origin China
- Category Work Jackets & Coats
Details
Gender | Men's |
Color | Dark Brown |
Fabric Weight | 2.05 lb. |
Lining Material | Quilted Nylon |
Hood Style | Unhooded |
Material | Washed Duck |
Description
0V395-M Washed Duck Insulated Rib Collar Vest Dark Brown XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.