Shop All Hand Trucks
Cargosmart
CargoSmart 49761 Spare Tire Holder for E-Track & X-Track
Mfr # 49761
Zoro # G603968674
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargosmart
- MFR # 49761
- Zoro # G603968674
- UPC # 849278017439
- Country of Origin China
- Category Hand Trucks
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Spare tire holder
- Attach spare tire to trailer wall
- Easy to reposition tire holder
- Application: Spare tire holder
- Material: Steel
- Mount Type: E-Track, X-Track
- Finish Type: Zinc-plated
- Compatible With: E-Track, X-Track
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF2-902CW-6)
- ANCRA SilverCap, Overdrive Ratcheting Cap (49723-10-GRA)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- CARGOSMART E-Track Horizontal Rail - 24 X 5 In. (49768)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- COSCO Folding 2-in-1 Hand Truck, 300 lb. Capacity, Multi-Position with Extendable Handle (12225YGB1E)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- LAVEX 750 lb. 2-in-1 Convertible Hand Truck with Nose Plate and Pneumatic Wheels (257HS1018)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- Cargosmart Hand Trucks & Dollies