Shop All Towing Chains & Cables
Cargoloc
Tow Recovery Straps, 2" x 20 ft. Emergncy
Mfr # 82494
Zoro # G1156834
product price: $9.99
/ea
Sold in multiples of 3 for $29.97
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 82494
- Zoro # G1156834
- Country of Origin China
- Category Towing Chains & Cables
Details
Item | Tow Recovery Straps,2" x 20 ft. Emergncy |
Description
Tow Recovery Straps,2 In. x 20 ft. Emergncy
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Fiberglass CB Antenna, 3ft. (RPPS-3B)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3545)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- CTA MFG Brake Bleeder Bottle (CTA7786S)
- CARGOLOC Tow Recovery Straps, 2" x 20 ft. Emergncy (82493)
- CARGOLOC Stretch Straps, Wide, 2" (82497)
- CARGOLOC Tow Recovery Straps, 2" x 15 ft. Emergncy (52373)
- DRAW-TITE ELITE SERIES (PAIR)REPLACEMENT TALL SAFETY CHAIN ATTACHMENTS (58468)
- INFINITE INTERNATIONAL 0.18 x 36 in. Safety Chain (187096)
- AFTERMARKET Tow Truck Rigging Rope Sling Towing Cable Wire Anchor Chain 3/4" Shackle D-Ring (OTK20-0265)
- C.E. SMITH Pkg Safety Cables, 3,500 lb., Pair (16662A)
- Cargoloc Towing Chains & Cables