Shop All Steel Strapping
Cargoloc
Straps Endless, 1" x 4 ft. Lashng/Luggage
Mfr # 32593
Zoro # G1156469
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 32593
- Zoro # G1156469
- Country of Origin Taiwan, Province of China
- Category Steel Strapping
Details
Item | Straps Endless,1" x 4 ft. Lashng/Luggage |
Description
Straps Endless,1 In. x 4 ft. Lashng/Luggage
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- ZORO SELECT Steel Strapping, 20 mil, 1/2 In. W, Steel (3CTW8)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- BAND-IT Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft (C30499)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- BAND-IT Stainless Steel Band, 15 mil, 100 ft. L (GRC905)
- Cargoloc Strapping