Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, Strap 4" x 28 ft.
Mfr # 82298
Zoro # G1156259
product price: $20.39
/ea
Sold in multiples of 8 for $163.12
$163.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 82298
- Zoro # G1156259
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,Strap 4" x 28 ft. |
Description
Ratchet Tie Downs,Strap 4 In. x 28 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-10)
- BULLDOG WINCH Strap, Replacement for 15021 (20225)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- CARGOLOC Cambuckle Tie Downs, 1"x 10 ft. (84044)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 40 ft. (82292)
- CARGOLOC Cable Ties, Nylon, 100 pcs. (32478)
- CARGOLOC Grommet, 1/2", 16 pcs. (62317)
- CARGOLOC 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (32575)
- CARGOLOC Nets, 46" x 34" Cargo (84060)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Flat Hooks (7540FH-Y)
- Cargoloc Tie Downs