Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, Strap 2" x 40 ft.
Mfr # 82292
Zoro # G1156240
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargoloc
- MFR # 82292
- Zoro # G1156240
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,Strap 2" x 40 ft. |
Description
Ratchet Tie Downs,Strap 2 In. x 40 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- CASTERHQ 4"x2" Steel Casters, 4 Swivel Casters W/Brakes, 2,800 lbs Cap., PK4 (30TS420SS84S-03-2S)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (42466)
- CARGOLOC Cambuckle Tie Downs, 1"x 15 ft. (84037)
- CARGOLOC Nets, 46" x 34" Cargo (84060)
- CARGOLOC Cable Ties, Nylon, 100 pcs. (32478)
- CARGOLOC Nets, 72" x 96" Cargo (84065)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Wire Hooks (8540WH-Y)
- Cargoloc Ratchet Tie Downs