Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, Strap 2" x 27 ft.
Mfr # 32585
Zoro # G1156204
Sold in multiples of 5 for $137.45
$137.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargoloc
- MFR # 32585
- Zoro # G1156204
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,Strap 2" x 27 ft. |
Description
6 Pc. 8' x 1,500 lbs - S - HI-VIZ CAMO
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7808)
- DAYTON Handle (NOB7701)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32580)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (82291)
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84039)
- CARGOLOC Grommet, 1/2", 16 pcs. (62317)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- MIBRO GROUP Mibro Group 231833 TG Splicing Fid - Pack of 3 (231833)
- Cargoloc Tie Downs