Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, 1" x 8 ft.
Mfr # 84052
Zoro # G1156055
product price: $12.59
/ea
Sold in multiples of 3 for $37.77
$37.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 84052
- Zoro # G1156055
- Country of Origin Indonesia
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,1" x 8 ft. |
Description
SKULL 2 Pc. 8' x 1,800 lbs - J-Hooks
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Accessory Bag, Canvas, 29in x 12in, Black (302683)
- ZORO SELECT Castr Whel, Polyurethan, 4 in., 750 lb., Grn (4DU67)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (89994)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (89964)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32580)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 40 ft. (82292)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32582)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- US CARGO CONTROL 2" x 20' Yellow Heavy Duty Endless Ratchet Strap (5420FE-Y)
- Cargoloc Tie Downs