Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, 1" x 8 ft.
Mfr # 32583
Zoro # G1156119
original price:
$38.18
33% off
new price: $25.55
/ea
Sold in multiples of 3 for $76.65
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 32583
- Zoro # G1156119
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,1" x 8 ft. |
Description
4 Pc. 8' x 1,500 lbs - S - HI-VIZ CAMO
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- ZORO SELECT Wheel Chock, Rubber, W 9-1/4 In, H 6 In (19P541)
- CARGOLOC Nets, 46" x 34" Cargo (84060)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84015)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32582)
- CARGOLOC 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (32575)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34412)
- Cargoloc Ratchet Tie Downs