Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, 1-1/2" x 15 ft.
Mfr # 84006
Zoro # G1155881
product price: $20.69
/ea
Sold in multiples of 3 for $62.07
$62.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 84006
- Zoro # G1155881
- Country of Origin Indonesia
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,1-1/2" x 15 ft. |
Description
1-1/2" x 15' x 5,500 lbs - J-Hooks
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- PEERLESS Transport Chain, 20 ft., 6600 lb. (5041420)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- CARGOLOC Grommet, 1/2", 16 pcs. (62317)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32582)
- PROGRIP CARGO CONTROL Ratchet, 16 ft. x 1", Small Bar Hdl, S-Hks (312600)
- Cargoloc Ratchet Tie Downs