Shop All Ratchet Tie Downs
Cargoloc
Ratchet Tie Downs, 1-1/2" x 12 ft.
Mfr # 84015
Zoro # G1155811
product price: $12.55
/ea
Sold in multiples of 3 for $37.65
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 84015
- Zoro # G1155811
- Country of Origin Indonesia
- Category Ratchet Tie Downs
Details
Item | Ratchet Tie Downs,1-1/2" x 12 ft. |
Description
SKULL 1-1/2" x 12' x 3,000 lbs - J-Hooks
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40507BK-B)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- CARGOLOC 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (32575)
- CARGOLOC Grommet, 1/2", 16 pcs. (62317)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (84052)
- CARGOLOC Nets, 40" x 50" Cargo (32376)
- CARGOLOC Ratchet Tie Downs, Strap 4" x 28 ft. (82298)
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84039)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- Cargoloc Ratchet Tie Downs