Shop All Ratchet Tie Downs
Cargoloc
Cambuckle Tie Downs, 1"x 8 ft.
Mfr # 42469
Zoro # G1155014
product price: $11.65
/ea
Sold in multiples of 3 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 42469
- Zoro # G1155014
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Cambuckle Tie Downs,1"x 8 ft. |
Description
Cambuckle Tie Downs,1"x 8 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 96" Airline-Style Angled Track - Aluminum (ATA96AL)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32580)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (42466)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84039)
- CARGOLOC Nets, 40" x 50" Cargo (32376)
- US CARGO CONTROL 2" x 24' Green Ratchet Strap w/ Double J Hook (5024WH-GRN)
- Cargoloc Ratchet Tie Downs