Shop All Ratchet Tie Downs
Cargoloc
Cambuckle Tie Downs, 1"x 12 ft.
Mfr # 84039
Zoro # G1155069
product price: $12.39
/ea
Sold in multiples of 3 for $37.17
$37.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargoloc
- MFR # 84039
- Zoro # G1155069
- Country of Origin Indonesia
- Category Ratchet Tie Downs
Details
Item | Cambuckle Tie Downs,1"x 12 ft. |
Description
Cambuckle Tie Downs,1"x 12 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Twin Wheel Swivel Caster, Nylon, 125 lb (32L387)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- PIERCE Winch, Hydrlc, Wrm Gear, Less Motor, 9000lb. (375010)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- CARGOLOC Ratchet Tie Downs, Strap 4" x 30 ft. (89973)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (42466)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 40 ft. (82292)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (84006)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- BULLDOG WINCH Ratcheting Tie Down Strap 2" x 8' 10kBS (20325)
- Cargoloc Ratchet Tie Downs