Cargobuckle

Cargo Buckle IMMF18821 2 in. x 7 ft. Round Ladder Rack Adaptor


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Crash tested and engineered, these ladder rack systems provide a stronger
  • Designed to permanently mount 7 ft. of time-saving retractable strap directly to the side of your ladder rack
Specifications
  • Round: 2"
  • Length: 7 ft.
  • Weight: 8.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.