Shop All Ratchet Tie Downs
Cargobuckle
1in RETRACTABLE TIE-DOWN
Mfr # F111640
Zoro # G510994681
Free Shipping & Returns
$83.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 Ft
- Load Capacity 466 Pound
- Width 1 In
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargobuckle
- MFR # F111640
- Zoro # G510994681
- UPC # 79111116405
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 6 Ft |
Width | 1 In |
Details
Load Capacity | 466 Pound |
Material | Nylon |
Color | Black |
Attachment Type | S Hook |
Adjustment Type | Retractable Ratchet |
Breaking Strength | 1200 Pound |
Description
Cargo, 72 Inch Length x 1 Inch Width, With Retractable Ratchet, 466 Pound Load Capacity, 1200 Pound Break Strength, Vinyl Coated Steel Hook On Both Ends, Black, Nylon Webbing, Single
- •Coated S-Hook
- •Protective Plastic Cover
- •Self-Retracting Web
- •Seat Belt Quality Web
- •Stainless Steel Internal Spring
- •Zinc Coat Plated Steel Anti-Corrosive Frame
- •Easy Push Lever Release
- •Dual Safety Lock Security
- •Permanent One-Bolt Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- LIFT-ALL TUFLEX 10 ft. Endless Round Sling, 5300 lbs. (EN60X10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 50BF (S50)
- MORSE Morse Model Fork Mount Hook Attachment - 2000 Lb. Capacity (284)
- CARGOBUCKLE CargoBuckle F12636 Ratchet Tie-Down Value Pack - 1" x 15', 4 Pack (F12636)
- CARGOBUCKLE Ratchet Strap Tie-Down w/Double J-Hooks (F14060)
- CARGOBUCKLE CargoBuckle F18804 Retractable Ratchet Tie-Down Flush Mount System (F18804)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- CARGOBUCKLE Mini G3 Retractable Ratchet Tie-Down - 1" x 72" Pair (F103745)
- DEE ZEE 15-17 F150 CARGO MANAGEMENT - TIE DOWNS (DZ97909)
- Cargobuckle Ratchet Tie Downs