Shop All Tire Inflation Kits
Cargo Tuff
Inflator Tool w/Gauge, 12 "L, 9 "W
Mfr # G-PAM 2.0
Zoro # G702485812
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- For Use With Dunnage Bag Material Industrial Poly-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # G-PAM 2.0
- Zoro # G702485812
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 12 in |
Width | 9 in |
Details
Item | Inflator Tool w/ Gauge |
For Use With Dunnage Bag Material | Industrial Poly-Woven |
Description
Inflator Tool w/ Gauge, For Use With Dunnage Bag Material Industrial Poly-Woven, Air Gun Body Style Pistol Grip, Length 12 in, Width 9 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33396 (33396)
- MTD Starter Hsg Asm (753-06108)
- ZEROSTART Engine Heater - 1000W 120V, 2in. Plug Hercules (3500025)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- CARGO TUFF Cordless Inflator Tool, 6 "L, 6 1/2 "W (G-INFLGAUGEHYBRID)
- CARGO TUFF Inflator Tool, 6 "L, 6 1/2 "W (G-INFLPREMECOHYBRID)
- MILTON INDUSTRIES Dual Head Chuck Service Gauge (S-976)
- PRIMEFIT Ultimate garage Kit 25PCS + Tire Inflator + 50 ft PVC hose (IK2003-3)
- HALTEC Air Chuck, 1/4-18 NPT, Brass, Clip-On (CH-360)
- STEELMAN Tire Pressure Stck Gg, 5-50 psi, PK6 (97813-6PK)
- BELL SPORTS BCYCL FLR PUMP ZPHILIPSYR 850 (7152770)
- Cargo Tuff Tire Inflation Kits