Shop All Tire Inflation Kits
Cargo Tuff
Inflator Tool, 6 "L, 6 1/2 "W
Mfr # G-INFLPREMECOHYBRID
Zoro # G802485774
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With Dunnage Bag Material Industrial Poly-Woven
- Max. Air Pressure 120 psi
- Min. Operating Input Pressure 40 psi
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # G-INFLPREMECOHYBRID
- Zoro # G802485774
- Country of Origin Turkey
- Category Tire Inflation Kits
Dimensions
Length | 6 in |
Width | 6 1/2 in |
Details
For Use With Dunnage Bag Material | Industrial Poly-Woven |
Max. Air Pressure | 120 psi |
Min. Operating Input Pressure | 40 psi |
Item | Inflator Tool |
Max. Operating Input Pressure | 120 psi |
Description
Inflator Tool, Min. Operating Input Pressure 40 psi, Max. Operating Input Pressure 120 psi, Max. Air Pressure 120 psi, For Use With Dunnage Bag Material Industrial Poly-Woven, Air Gun Body Style Pistol Grip, Length 6 in, Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 15" (1240015SAL)
- INSTALLBAY BY METRA 18-Gauge Brown Primary Wire, 500' Spool (PWBR18500)
- GATES Classical Section Wrapped V-Belt, A54 (A54)
- ILC Replacement For GE GENERAL ELECTRIC GE 917 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-ATY9-5)
- CARGO TUFF Cordless Inflator Tool, 6 "L, 6 1/2 "W (G-INFLGAUGEHYBRID)
- CARGO TUFF Inflator Tool w/Gauge, 12 "L, 9 "W (G-PAM 2.0)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- MILTON Dual Head Air Chuck Gage Assembly, 600psi (C1063)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- Cargo Tuff Tire Inflation Kits