Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK350
Mfr # 1-PPW4896L1
Zoro # G802016404
product price: $2,831.99
/pk 350, $8.09/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,831.99
Free 30-Day Returns
Key Features
- Width 48 in
- Max. Void Fill 12 in
- Mil Thickness 215 micron
- Length 96 in
- Dunnage Bag Material Industrial Poly-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # 1-PPW4896L1
- Zoro # G802016404
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 48 in |
Length | 96 in |
Details
Item | Dunnage Bag |
Max. Void Fill | 12 in |
Mil Thickness | 215 micron |
Dunnage Bag Material | Industrial Poly-Woven |
Includes | Multi-use Valve |
Breaking Pressure | 8 psi |
Working Pressure | 2.6 psi |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 96 in, Width 48 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- JONES STEPHENS Plug Wrench, Countersunk, 6-Way (J40042)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Green, 17 7/8 in L (30158GREENBLANK)
- PIPELINE PACKAGING Plastic Drum, Fittings, OH, 55 gal., Blk (03-14-048-00078)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 60 in Overall Depth (186014DGY)
- Cargo Tuff Dunnage Racks