Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400
Mfr # 1-PPW4884L1
Zoro # G402016590
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,049.99
Free 30-Day Returns
Key Features
- Width 48 in
- Mil Thickness 215 micron
- Max. Void Fill 12 in
- Includes Multi-use Valve
- Breaking Pressure 8 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargo Tuff
- MFR # 1-PPW4884L1
- Zoro # G402016590
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 48 in |
Length | 84 in |
Details
Item | Dunnage Bag |
Mil Thickness | 215 micron |
Max. Void Fill | 12 in |
Includes | Multi-use Valve |
Breaking Pressure | 8 psi |
Dunnage Bag Material | Industrial Poly-Woven |
Working Pressure | 2.6 psi |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 84 in, Width 48 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2PL-AM)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1114)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- Cargo Tuff Dunnage Racks