Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK480
Mfr # 1-PPW3684L1
Zoro # G002016556
product price: $2,756.99
/pk 480, $5.74/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,756.99
Free 30-Day Returns
Key Features
- Width 36 in
- Mil Thickness 215 micron
- Working Pressure 2.6 psi
- Breaking Pressure 8 psi
- Max. Void Fill 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # 1-PPW3684L1
- Zoro # G002016556
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 36 in |
Length | 84 in |
Details
Item | Dunnage Bag |
Mil Thickness | 215 micron |
Working Pressure | 2.6 psi |
Breaking Pressure | 8 psi |
Max. Void Fill | 12 in |
Dunnage Bag Material | Industrial Poly-Woven |
Includes | Multi-use Valve |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 84 in, Width 36 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, Black, 7 3/8 in L (QUS220BR)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Gray, 23 7/8 in L (30288GREY)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- XPOSE SAFETY Heavy Duty Black Fire Retardant Debris Netting - 8'6 in x 150' (NFRB-86150-X)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- Cargo Tuff Dunnage Racks