Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10
Mfr # E-PPW3684L1-10
Zoro # G702485829
product price: $90.39
/pk 10, $9.04/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Dunnage Bag Material Industrial Poly-Woven
- Working Pressure 2.6 psi
- Length 84 in
- Includes Multi-use Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # E-PPW3684L1-10
- Zoro # G702485829
- Country of Origin Turkey
- Category Dunnage Racks
Dimensions
Width | 36 in |
Length | 84 in |
Details
Item | Dunnage Bag |
Dunnage Bag Material | Industrial Poly-Woven |
Working Pressure | 2.6 psi |
Includes | Multi-use Valve |
Mil Thickness | 215 micron |
Breaking Pressure | 8 psi |
Max. Void Fill | 12 in |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 84 in, Width 36 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- LAVI INDUSTRIES Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Satin Stainless Steel (44-734/1H)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- Cargo Tuff Dunnage Racks