Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK600
Mfr # 1-PPW3666L1
Zoro # G002016549
product price: $2,933.99
/pk 600, $4.89/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,933.99
Free 30-Day Returns
Key Features
- Width 36 in
- Dunnage Bag Material Industrial Poly-Woven
- Length 66 in
- Working Pressure 2.6 psi
- Mil Thickness 215 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # 1-PPW3666L1
- Zoro # G002016549
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 36 in |
Length | 66 in |
Details
Item | Dunnage Bag |
Dunnage Bag Material | Industrial Poly-Woven |
Working Pressure | 2.6 psi |
Mil Thickness | 215 micron |
Breaking Pressure | 8 psi |
Max. Void Fill | 12 in |
Includes | Multi-use Valve |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 66 in, Width 36 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- Cargo Tuff Dunnage Racks