Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK500
Mfr # 1-PPW4848L1
Zoro # G002016617
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,501.99
Free 30-Day Returns
Key Features
- Width 48 in
- Working Pressure 2.6 psi
- Dunnage Bag Material Industrial Poly-Woven
- Length 48 in
- Breaking Pressure 8 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargo Tuff
- MFR # 1-PPW4848L1
- Zoro # G002016617
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 48 in |
Length | 48 in |
Details
Item | Dunnage Bag |
Working Pressure | 2.6 psi |
Dunnage Bag Material | Industrial Poly-Woven |
Breaking Pressure | 8 psi |
Max. Void Fill | 12 in |
Includes | Multi-use Valve |
Mil Thickness | 215 micron |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 48 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- GREENMADE Pro Grade 12 gal BlackYellow Storage Box 147 in H X 15 in W X 205 in D Stackable (691294)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- Cargo Tuff Dunnage Racks