Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10
Mfr # E-PPW4848L1-10
Zoro # G102485825
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Dunnage Bag Material Industrial Poly-Woven
- Max. Void Fill 12 in
- Length 48 in
- Includes Multi-use Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargo Tuff
- MFR # E-PPW4848L1-10
- Zoro # G102485825
- Country of Origin Turkey
- Category Dunnage Racks
Dimensions
Width | 48 in |
Length | 48 in |
Details
Item | Dunnage Bag |
Dunnage Bag Material | Industrial Poly-Woven |
Max. Void Fill | 12 in |
Includes | Multi-use Valve |
Mil Thickness | 215 micron |
Working Pressure | 2.6 psi |
Breaking Pressure | 8 psi |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 48 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BK)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- Cargo Tuff Dunnage Racks