Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK700
Mfr # 1-PPW3648L1
Zoro # G102016562
product price: $2,939.99
/pk 700, $4.20/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- Width 36 in
- Max. Void Fill 12 in
- Breaking Pressure 8 psi
- Mil Thickness 215 micron
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo Tuff
- MFR # 1-PPW3648L1
- Zoro # G102016562
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 36 in |
Length | 48 in |
Details
Item | Dunnage Bag |
Max. Void Fill | 12 in |
Breaking Pressure | 8 psi |
Mil Thickness | 215 micron |
Working Pressure | 2.6 psi |
Dunnage Bag Material | Industrial Poly-Woven |
Includes | Multi-use Valve |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 36 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- Cargo Tuff Dunnage Racks